22-53/64" Flat Mop Frame, Silver, Black
Mfr # BCR.MOP2.1
Zoro # G5959721
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Frame Width
22 53/64 in
Frame Material
Metal
Frame Depth
3 17/32 in
Color
Silver, Black
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCR.MOP2.1
Zoro #
G5959721
UPC #
-
Country of Origin
Sweden
Dimensions
Frame Width
22 53/64 in
Frame Depth
3 17/32 in
Length
22-53/64"
Width
23 in
Overall Width
23 in
Overall Depth
4 in
Details
Frame Material
Metal
Item
Flat Mop Frame
Color
Silver, Black
Material
Aluminum
Series
BCR
Includes
360-degree swivel head with locking mechanism
Mop Connection Type
Quick Change
Mop Style
Flat
Product Type
Flat Mop Frame
Handle Connection Type
Push In
Compatible Manufacturer Part Number
DR670.0824.10, MSSS0824.12
Standards
ISO Rated
Description
Flat Mop Frame, Handle Connection Type Push In, Overall Width 23 in, Overall Depth 4 in, Material Aluminum, Compatible Grainger Part Number 46D119, 46D121, Color Coding System No, Compatible Manufacturer Part Number DR670.0824.10, MSSS0824.12, Connection Thread Type Not Applicable, Mop Style Flat, Product Type Flat Mop Frame, Series BCR, Standards ISO Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.