Cleaning Wipes, Soft Pack, White
- Mfr # S1200.0909.8
- Zoro # G3981205
product price:Â
$
91.59
/ea
Key Features
Material
Polyester
Color
White
Sheet Size
9 in x 9 in
Container Type
Pack
Number of Sheets
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1200.0909.8
- Zoro #
- G3981205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 9 in x 9 in
- Sheet Length
- 9 in
- Sheet Width
- 9 in
Details
- Item
- Cleaning Wipes
- Material
- Polyester
- Color
- White
- Container Type
- Pack
- Number of Sheets
- 150
- Lint Level
- Low Lint
- Series
- Super Polx(R) 1200
- Containers per UOM
- 1
- Formula
- Dry
- Wipes per Container
- 150
- Minimum Cleanroom Standards
- ISO 4 (Class 10)
- Wipe Type
- Cleanroom Wipe
- Wipe Construction
- Knit
- ISO Rating
- ISO 4 (Class 10)
- Product Type
- Cleaning Wipes
- Ply
- 1
- Cloth Density
- 154 g/sq m
- Cloth Style
- Assorted
Description
Cleanroom Wipe, Number of Wipes 150, Sheet Size 9 In. x 9 In., Material 100 Percent continuous filament knitted polyester, Formula Dry, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.