Zoro Homepage

Cleanroom Paper, Canary, PK2500

  • Mfr # BB85081110C

  • Zoro # G4662402


product price: $23.99
/pk 250, $0.10/ea
Sold in multiples of 10 for $239.90

Key Features

Sheet Size
8 1/2 in x 11 in
Color
Canary
Paper Weight
24 lb
Paper Size Name
Letter
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB85081110C
Zoro #
G4662402
UPC #
-
Country of Origin
United Kingdom

Dimensions

Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter

Details

Item
Paper
Color
Canary
Paper Weight
24 lb
Finish
Smooth
Number of Reams per Case
1
Total Number of Sheets
250
3 Hole Punch
No
For Use With
Copiers, Laser Printers

Description

Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Canary, Finish Smooth, 3 Hole Punch No, Total Number of Sheets 250, Number of Reams per Case 1, For Use With Copiers, Laser Printers, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.