Cleanroom Prewet Wipe, 6" x 9", 100 Wipes

  • Mfr # SPXC1000.001.12

  • Zoro # G5177724


product price: $36.99
/ea

Key Features

Material
45% Polyester, 55% Cellulose
Color
White
Sheet Size
9 in x 6 in
Container Type
Canister
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPXC1000.001.12
Zoro #
G5177724
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 6 in
Container Size
100 ct
Sheet Length
9 in
Sheet Width
6 in

Details

Item
Cleanroom Prewet Wipes
Material
45% Polyester, 55% Cellulose
Color
White
Container Type
Canister
Number of Sheets
100
Fragrance
Unscented
Cleaner Form
Wipes
Formula
30% Deionized Water, 70% Isopropyl Alcohol
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Cleanroom Wipes
Application
Cleanroom
Wipes Application
Flammable Control
Standards
ISO Class 5
Wet Contact Time
No Efficacy
Packaging Type
Canister
Features
Low-Lint
NSF Rating
Not Rated

Description

Cleanroom Wipes, Wet Cleaning Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 100 ct, Container Type Canister, Sheet Size 9 in x 6 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Cleanroom, Color White, Disposable/ Reusable Disposable, Features Low Lint, Formula 30 Percent Deionized Water, 70 Percent Isopropyl Alcohol, Material 45 Percent Polyester, 55 Percent Cellulose, NSF Rating Not Rated, Sheet Length 9 in, Sheet Width 6 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.