Cleanroom Prewet Wipe, 6" x 9", 100 Wipes

  • Mfr # SPXC1000.01.12R

  • Zoro # G9989524


product price: $32.48
/ea

Key Features

Material
45% Polyester, 55% Cellulose
Color
White
Sheet Size
9 in x 6 in
Container Type
Soft Pack
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPXC1000.01.12R
Zoro #
G9989524
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 6 in
Sheet Length
9 in
Container Size
100 ct
Sheet Width
6 in

Details

Item
Cleanroom Prewet Wipes
Material
45% Polyester, 55% Cellulose
Color
White
Container Type
Soft Pack
Number of Sheets
100
Fragrance
Unscented
Cleaner Chemical Product Grouping
Cleanroom Wipes
Wet Contact Time
No Efficacy
Cleaner Form
Wipes
Primary Chemical
Alcohol
Application
Cleanroom
Wipes Application
Flammable Control
Formula
30% Deionized Water, 70% Isopropyl Alcohol
Standards
ISO Class 5
Packaging Type
Soft Pack
Features
Low-Lint
NSF Rating
Not Rated

Description

Cleanroom Wipes, Cleanroom Prewet Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 100 ct, Container Type Soft Pack, Sheet Size 9 in x 6 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Cleanroom, Color White, Features Low-Lint, Formula 30 Percent Deionized Water, 70 Percent Isopropyl Alcohol, Material 45 Percent Polyester, 55 Percent Cellulose, NSF Rating Not Rated, Sheet Length 9 in, Sheet Width 6 in, Standards ISO Class 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.