Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanroom Prewet Wipe, 9 x 11", 50 Wipes

  • Mfr # SPX550.001.24

  • Zoro # G5179562


product price: $16.79
/ea

Key Features

Material
Polypropylene
Color
White
Sheet Size
11 in x 9 in
Container Type
Soft Pack
Number of Sheets
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX550.001.24
Zoro #
G5179562
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
11 in x 9 in
Container Size
50 ct
Sheet Length
11 in
Sheet Width
9 in

Details

Item
Cleanroom Prewet Wipes
Material
Polypropylene
Color
White
Container Type
Soft Pack
Number of Sheets
50
Fragrance
Unscented
Standards
ISO Class 5 - 8
Cleaner Form
Wipes
Formula
30% Deionized Water, 70% Isopropyl Alcohol
Wipes Application
Flammable Control
Cleaner Chemical Product Grouping
Cleanroom Wipes
Application
Cleanroom
Primary Chemical
None
Wet Contact Time
No Efficacy
Packaging Type
Soft Pack
NSF Rating
Not Rated

Description

Cleanroom Wipes, Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 50 ct, Container Type Soft Pack, Sheet Size 11 in x 9 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Cleanroom, Color White, Disposable/ Reusable Disposable, Formula 30 Percent Deionized Water, 70 Percent Isopropyl Alcohol, Material Polypropylene, NSF Rating Not Rated, Sheet Length 11 in, Sheet Width 9 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.