Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanroom Sterile Wipe, 12" x 12", 10 Wipes

  • Mfr # GW300.ST.25

  • Zoro # G6021355


product price: $23.15
/ea

Key Features

Material
Polyester
Color
White
Sheet Size
12 in x 12 in
Container Type
Pack
Number of Sheets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW300.ST.25
Zoro #
G6021355
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 12 in
Roll Length
No Roll
Sheet Length
12 in
Sheet Width
12 in

Details

Item
Dry Wipe
Material
Polyester
Color
White
Container Type
Pack
Number of Sheets
10
Ply
2
Lint Level
Low Lint
Series
Gamma Wipe® 300
Fragrance
Unscented
Application
Contamination Control, Spill Pick-Up
Wipes per Container
10
Containers per UOM
1
Standards
ISO Class 3
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 3 (Class 1)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Gamma Wipe(R) 300, White, Minimum Cleanroom Standards ISO 3 (Class 1), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.