Zoro Homepage

Cleanroom Wipe, 12 x 12", 150 Wipes

  • Mfr # DR770.1212.20

  • Zoro # G5980642


product price: $40.59
/ea
Sold in multiples of 20 for $811.80

Key Features

Material
Cellulose, Polyester
Color
White
Sheet Size
12 in x 12 in
Container Type
Pack
Number of Sheets
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR770.1212.20
Zoro #
G5980642
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 12 in
Roll Length
No Roll
Sheet Width
12 in
Sheet Length
12 in

Details

Item
Dry Wipe
Material
Cellulose, Polyester
Color
White
Container Type
Pack
Number of Sheets
150
Lint Level
Low Lint
Series
Durx® 770
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Wipes per Container
150
Application
Contamination Control, Spill Pick-Up
Containers per UOM
1
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 5 (Class 100)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Durx(R) 770, White, Minimum Cleanroom Standards ISO 5 (Class 100), Cellulose, Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.