Zoro Homepage

Cleanroom Wipe, 12 x 12", 50 Wipes

  • Mfr # MSSS.1212.12

  • Zoro # G5977903


product price: $79.69
/ea
Sold in multiples of 12 for $956.28
Free Shipping & Returns

Key Features

Material
Polyester
Color
White
Sheet Size
12 in x 12 in
Container Type
Pack
Number of Sheets
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSS.1212.12
Zoro #
G5977903
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 12 in
Roll Length
No Roll
Sheet Width
12 in
Sheet Length
12 in

Details

Item
Dry Wipe
Material
Polyester
Color
White
Container Type
Pack
Number of Sheets
50
Ply
2
Lint Level
Low Lint
Series
MicroSeal SuperSorb(R)
Containers per UOM
1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Application
Contamination Control, Spill Pick-Up
Wipes per Container
50
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 3 (Class 1)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series MicroSeal SuperSorb(R), White, Minimum Cleanroom Standards ISO 3 (Class 1), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.