Zoro Homepage

Cleanroom Wipe, 12 x 12", 500 Wipes

  • Mfr # LB123.1212.30

  • Zoro # G6025747


product price: $46.39
/ea
Sold in multiples of 30 for $1,391.70

Key Features

Material
Manila Hemp
Color
White
Sheet Size
12 in x 12 in
Container Type
Pack
Number of Sheets
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB123.1212.30
Zoro #
G6025747
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 12 in
Roll Length
No Roll
Sheet Width
12 in
Sheet Length
12 in

Details

Item
Dry Wipe
Material
Manila Hemp
Color
White
Container Type
Pack
Number of Sheets
500
Lint Level
Low Lint
Series
Labx(R) 123
Wipes per Container
500
Containers per UOM
1
Application
Contamination Control, Spill Pick-Up
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Minimum Cleanroom Standards
ISO 5 (Class 100)
Wipe Type
Cleanroom Wipe

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Labx(R) 123, White, Minimum Cleanroom Standards ISO 5 (Class 100), Manila Hemp, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.