Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanroom Wipe, 12 x 12", 75 Wipes

  • Mfr # S1200.1212.14

  • Zoro # G5890342


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
White
Sheet Size
12 in x 12 in
Container Type
Pack
Number of Sheets
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1200.1212.14
Zoro #
G5890342
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 12 in
Roll Length
No Roll
Sheet Width
12 in
Sheet Length
12 in

Details

Item
Dry Wipe
Material
Polyester
Color
White
Container Type
Pack
Number of Sheets
75
Lint Level
Low Lint
Series
Super Polx(R) 1200
Wipes per Container
75
Containers per UOM
1
Application
Contamination Control, Spill Pick-Up
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 4 (Class 10)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Super Polx(R) 1200, White, Minimum Cleanroom Standards ISO 4 (Class 10), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.