Zoro Homepage

Cleanroom Wipe, 4" x 4", 150 Wipes

  • Mfr # P1200.0404.18

  • Zoro # G6040352


product price: $24.39
/ea
Sold in multiples of 18 for $439.02

Key Features

Material
Polyester
Color
White
Sheet Size
4 in x 4 in
Container Type
Pack
Number of Sheets
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1200.0404.18
Zoro #
G6040352
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4 in x 4 in
Roll Length
No Roll
Sheet Width
4 in
Sheet Length
4 in

Details

Item
Dry Wipe
Material
Polyester
Color
White
Container Type
Pack
Number of Sheets
150
Lint Level
Low Lint
Series
Polx(R) 1200
Fragrance
Unscented
Standards
ISO Class 5
Application
Contamination Control, Spill Pick-Up
Containers per UOM
1
Wipes per Container
150
Minimum Cleanroom Standards
ISO 5 (Class 100)
Wipe Type
Cleanroom Wipe

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Polx(R) 1200, White, Minimum Cleanroom Standards ISO 5 (Class 100), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 4 in, Sheet Width 4 in, Number of Sheets 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.