Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanroom Wipe, 4" x 4", 300 Wipes

  • Mfr # DR770.0404.40

  • Zoro # G5152131


product price: $15.96
/ea

Key Features

Material
Cellulose, Polyester
Color
White
Sheet Size
4 in x 4 in
Container Type
Pack
Number of Sheets
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR770.0404.40
Zoro #
G5152131
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4 in x 4 in
Roll Length
No Roll
Sheet Width
4 in
Sheet Length
4 in

Details

Item
Dry Wipe
Material
Cellulose, Polyester
Color
White
Container Type
Pack
Number of Sheets
300
Lint Level
Low Lint
Series
Durx® 770
Fragrance
Unscented
Containers per UOM
1
Wipes per Container
300
Standards
ISO Class 5
Application
Contamination Control, Spill Pick-Up
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 5 (Class 100)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Durx(R) 770, White, Minimum Cleanroom Standards ISO 5 (Class 100), Cellulose, Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 4 in, Sheet Width 4 in, Number of Sheets 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.