Cleanroom Wipe, 4" x 4", 6000 Wipes, PK10

  • Mfr # S1200.0404.10

  • Zoro # G2405046


product price: $1,068.99
/pk 10, $106.90/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
White
Sheet Size
4 in x 4 in
Container Type
Pack
Number of Sheets
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1200.0404.10
Zoro #
G2405046
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4 in x 4 in
Roll Length
No Roll
Sheet Width
4 in
Sheet Length
4 in

Details

Item
Dry Wipe
Material
Polyester
Color
White
Container Type
Pack
Number of Sheets
600
Lint Level
Low Lint
Series
Super Polx(R) 1200
Formula
Dry
Wipes per Container
6000
Application
All Surfaces
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 4 (Class 10)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Super Polx(R) 1200, White, Minimum Cleanroom Standards ISO 4 (Class 10), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 4 in, Sheet Width 4 in, Number of Sheets 600, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.