Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanroom Wipe, 5" x 5", 100 Wipes

  • Mfr # ECW35.0505.30

  • Zoro # G4334504


product price: $15.49
/ea

Key Features

Material
Cotton
Color
White
Sheet Size
5 in x 5 in
Container Type
Pack
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECW35.0505.30
Zoro #
G4334504
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
5 in x 5 in
Roll Length
No Roll
Size
5 x 5"
Sheet Length
5 in
Sheet Width
5 in

Details

Item
Dry Wipe
Material
Cotton
Color
White
Container Type
Pack
Number of Sheets
100
Lint Level
Low Lint
Series
EcoClean(R)35
Wipes per Container
100
Containers per UOM
1
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 5 (Class 100)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series EcoClean(R)35, White, Minimum Cleanroom Standards ISO 5 (Class 100), Cotton, Lint Level Low Lint, Roll Length No Roll, Sheet Length 5 in, Sheet Width 5 in, Number of Sheets 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.