Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanroom Wipe, 9 x 9", 150 Wipes

  • Mfr # MFLP.0909.12

  • Zoro # G5150031


product price: $48.15
/ea

Key Features

Material
Lyocell Blend, Polyester
Color
White
Sheet Size
9 in x 9 in
Container Type
Pack
Number of Sheets
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLP.0909.12
Zoro #
G5150031
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 9 in
Roll Length
No Roll
Sheet Width
9 in
Sheet Length
9 in

Details

Item
Dry Wipe
Material
Lyocell Blend, Polyester
Color
White
Container Type
Pack
Number of Sheets
150
Ply
1
Lint Level
Low Lint
Series
MicroFirst LP(R)
Wipes per Container
150
Containers per UOM
1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Application
Contamination Control, Spill Pick-Up
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 5 (Class 100)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series MicroFirst LP(R), White, Minimum Cleanroom Standards ISO 5 (Class 100), Lyocell Blend, Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150, Ply 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.