Zoro Homepage

Cleanroom Wipe, 9 x 9", 150 Wipes

  • Mfr # PWAP09.24

  • Zoro # G5150092


product price: $11.99
/ea

Key Features

Material
Polyester, Rayon Blend
Color
White
Sheet Size
9 in x 9 in
Container Type
Pack
Number of Sheets
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWAP09.24
Zoro #
G5150092
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Sheet Size
9 in x 9 in
Roll Length
No Roll
Sheet Width
9 in
Sheet Length
9 in

Details

Item
Dry Wipe
Material
Polyester, Rayon Blend
Color
White
Container Type
Pack
Number of Sheets
150
Lint Level
Low Lint
Series
Pro-Wipe(R) AP
Application
Contamination Control, Spill Pick-Up
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Wipes per Container
150
Containers per UOM
1
Minimum Cleanroom Standards
None
Wipe Type
Critical Area Wipe

Description

Dry Wipe, Wipe Type Critical Area Wipe, Soft Pack, Product Series Pro-Wipe(R) AP, White, Minimum Cleanroom Standards None, Polyester, Rayon Blend, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.