Zoro Homepage

Cleanroom Wipe, 9 x 9", 500 Wipes

  • Mfr # LB123.0909.60

  • Zoro # G5054716


product price: $28.29
/ea
Sold in multiples of 60 for $1,697.40

Key Features

Material
Manila Hemp
Color
White
Sheet Size
9 in x 9 in
Container Type
Pack
Number of Sheets
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB123.0909.60
Zoro #
G5054716
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 9 in
Roll Length
No Roll
Sheet Length
9 in
Sheet Width
9 in

Details

Item
Dry Wipe
Material
Manila Hemp
Color
White
Container Type
Pack
Number of Sheets
500
Lint Level
Low Lint
Series
Labx(R) 123
Application
Contamination Control, Spill Pick-Up
Containers per UOM
1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Wipes per Container
500
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 5 (Class 100)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Labx(R) 123, White, Minimum Cleanroom Standards ISO 5 (Class 100), Manila Hemp, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.