Zoro Homepage

Gloves, 5 ISO Class, Nylon, 6 in L, White, S, 200 PK

  • Mfr # BGL6.200SB

  • Zoro # G5152043


product price: $254.99
/pk 200, $1.27/ea
Free Shipping & Returns

Key Features

Size- Alpha
S
ISO Class
5
Color
White
Material
Nylon
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGL6.200SB
Zoro #
G5152043
UPC #
-
Country of Origin
United States

Dimensions

Size- Alpha
S
Length
6 in
Glove Length
6 in
Cuff Thickness
0.40 mil
Finger Thickness
0.01 mil
"Size - Numeric
S
Size- Numeric
Non-Sterile

Details

Item
Gloves
ISO Class
5
Color
White
Material
Nylon
Cuff
Rolled
Application
All Environments Requiring Operator Protection and Comfort in Association with Wearing Latex, Vinyl, Nitirle and Other Gloves
Standards
ISO 9001, 2008
Finish
Smooth
Metal Detectable
No
Ambidextrous/Hand-Specific
Ambidextrous
Glove Texture Location
Smooth
Disposable Glove Grade
Cleanroom
Lining
Nylon
Sterile/Non-Sterile
Non-Sterile
Class
100
Aloe Inner Surface
No
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex Free

Description

Gloves, Color White, Cuff Thickness 0.4 mil, Finger Thickness 0.01 mil, Length 6 in, Powdered/Powder-Free Powder-Free, Standards 2008, ISO 9001, Sterile/Non-Sterile Non-Sterile, ISO Class 5, Size- Alpha S, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.