Zoro Homepage

Gloves, 5 ISO Class, Nylon, 9 in L, White, L, 200 PK

  • Mfr # BGL7.200LB

  • Zoro # G5152077


product price: $319.99
/pk 200, $1.60/ea
Free Shipping & Returns

Key Features

ISO Class
5
Color
White
Material
Nylon
Length
9 in
Cuff
Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGL7.200LB
Zoro #
G5152077
UPC #
-
Country of Origin
United States

Dimensions

Size- Alpha
L
Length
9 in
Glove Length
9 in
Cuff Thickness
0.40 mil
Finger Thickness
0.01 mil
"Size - Numeric
L
Size- Numeric
Non-Sterile

Description

Gloves, Color White, Cuff Thickness 0.4 mil, Finger Thickness 0.01 mil, Length 9 in, Powdered/Powder-Free Powder-Free, Standards 2008, ISO 9001, Sterile/Non-Sterile Non-Sterile, ISO Class 5, Size- Alpha L, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.