Zoro Homepage

Gloves, 5 ISO Class, Polyester, 6 in L, White, Universal, 10 PK

  • Mfr # BGL3.20R

  • Zoro # G5187357


product price: $18.59
/pk 10, $1.86/ea

Key Features

ISO Class
5
Color
White
Material
Polyester
Length
6 in
Cuff
Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGL3.20R
Zoro #
G5187357
UPC #
-
Country of Origin
United States

Dimensions

Size- Alpha
Universal
Length
6 in
Finger Thickness
0.01 mil
Glove Length
6 in
Cuff Thickness
0.40 mil
"Size - Numeric
Universal
Size- Numeric
Non-Sterile

Description

Gloves, Color White, Cuff Thickness 0.4 mil, Finger Thickness 0.01 mil, Length 6 in, Powdered/Powder-Free Powder-Free, Standards 2008, ISO 9001, Sterile/Non-Sterile Non-Sterile, ISO Class 5, Size- Alpha Universal, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.