Zoro Homepage

Knitted Polyester Cleanroom Wipes 12" x 12", White

  • Mfr # P1200.1212.14

  • Zoro # G4707017


product price: $58.39
/ea

Key Features

Material
Polyester
Color
White
Sheet Size
12 in x 12 in
Container Type
Pack
Number of Sheets
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1200.1212.14
Zoro #
G4707017
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 12 in
Roll Length
No Roll
Sheet Width
12 in
Sheet Length
12 in

Details

Item
Dry Wipe
Material
Polyester
Color
White
Container Type
Pack
Number of Sheets
75
Lint Level
Low Lint
Series
Polx(R) 1200
Formula
Dry
Application
Designed for Use in ISO Class 5 and Higher Cleanroom Environments; Integrated Circuit Fabrication Areas; CD and DVD Manufacturing Operations; Gross Cleans in Fab and Suite Construction; Steam Autoclavable for Aseptic Applications
Containers per UOM
1
Wipes per Container
75
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 5 (Class 100)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Polx(R) 1200, White, Minimum Cleanroom Standards ISO 5 (Class 100), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.