Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knitted Polyester Cleanroom Wipes 9" x 9"

  • Mfr # PWSEK09.14

  • Zoro # G5150074


product price: $36.89
/ea

Key Features

Material
Polyester
Color
White
Sheet Size
9 in x 9 in
Container Type
Pack
Number of Sheets
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWSEK09.14
Zoro #
G5150074
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
9 in x 9 in
Roll Length
No Roll
Sheet Width
9 in
Sheet Length
9 in

Details

Item
Dry Wipe
Material
Polyester
Color
White
Container Type
Pack
Number of Sheets
150
Lint Level
Low Lint
Series
Pro-Wipe(R) SE Knit
Containers per UOM
1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Wipes per Container
150
Application
Contamination Control, Spill Pick-Up
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 4 (Class 10)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Pro-Wipe(R) SE Knit, White, Minimum Cleanroom Standards ISO 4 (Class 10), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.