Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens Clng Tissue, 4 x 6 In, 1000, PK1000

  • Mfr # LN90.0406.24

  • Zoro # G4007157


product price: $33.59
/pk 1000, $0.03/ea

Key Features

Tissue Count
1,000
For Use With
Optical and Sensitive Surfaces
Wipe Size
4 in (W) x 6 in (L)
Tissue Dispensing Type
Loose
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LN90.0406.24
Zoro #
G4007157
UPC #
-
Country of Origin
Japan

Dimensions

Wipe Size
4 in (W) x 6 in (L)
Height
6
Tissue Length
6 in
Tissue Width
4 in

Details

Item
Lens Cleaning Tissues
Tissue Count
1,000
For Use With
Optical and Sensitive Surfaces
Tissue Dispensing Type
Loose
Compatible with Product Type
Compatible with ISO Class 6 (Class 1000) Cleanroom Applications and Above
Tissue Type
Dry

Description

Lens Cleaning Tissues, Compatible with Product Type Compatible with ISO Class 6 (Class 1000) Cleanroom Applications and Above, For Use With Optical and Sensitive Surfaces, Formula Not Applicable, Tissue Count 1,000, Tissue Dispensing Type Loose, Tissue Length 6 in, Tissue Type Dry, Tissue Width 4 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.