Shop BERKSHIRE
See all product information
Create Account
Mop Cart, 21 3/4 in L, 10 5/8 gal, Gray
Mfr # BCRMOPCART1
Zoro # G1149231
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Type
Cleanroom
Style
Ergonomic
Material
Stainless Steel
Color
Gray
Standards
ISO Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCRMOPCART1
- Zoro #
- G1149231
- UPC #
- -
- Country of Origin
- Germany
- Item
- Mop Cart
- Type
- Cleanroom
- Style
- Ergonomic
- Material
- Stainless Steel
- Color
- Gray
- Standards
- ISO Rated
- Capacity
- 10 5/8 gal
- Includes
- Bucket
- Product Type
- Mop Cart
- Bucket Style
- Dual Compartment
- Autoclavable
- Yes
- Includes Handle
- Yes
- Includes Casters
- Yes
- Minimum ISO Cleanroom Specification
- ISO 3
- Resistance Properties
- Chemical Resistant
- Maximum ISO Cleanroom Specification
- ISO 8
Description
Mop Cart, Product Type Mop Cart, Includes Handle Yes, Color Coding System Yes, Overall Length 21 3/4 in, Minimum ISO Cleanroom Specification ISO 3, Maximum ISO Cleanroom Specification ISO 8, Includes Casters Yes, Bucket Style Dual Compartment, Capacity 10 5/8 gal, Overall Width 21 3/4 in, Resistance Properties Chemical Resistant, Overall Depth 19 in, Material Stainless Steel, Standards ISO Rated, Autoclavable Yes, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.