Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Handle, Silver, Cleanroom

  • Mfr # BCRHANDLE1

  • Zoro # G1149195


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Extendable
Material
Aluminum
Color
Silver
Standards
ISO Class 3 - 8 EU Grade B/C/D USP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCRHANDLE1
Zoro #
G1149195
UPC #
-
Country of Origin
Germany

Dimensions

Size
35 in x 65 in
Minimum Handle Length
35 in
Maximum Handle Length
65 in

Details

Item
Mop Handle
Type
Cleanroom
Style
Extendable
Material
Aluminum
Color
Silver
Standards
ISO Class 3 - 8 EU Grade B/C/D USP
Capacity
1L
Connection Type
Clamp On
Product Type
Mop Handle
Resistance Properties
Chemical Resistant, Corrosion Resistant
Finish
Anodized
Autoclavable
Yes
Handle Adjustability
Adjustable Length

Description

Mop Handle, Product Type Mop Handle, Color Coding System No, Minimum Handle Length 35 in, Maximum Handle Length 65 in, Handle Adjustability Adjustable Length, Connection Type Clamp On, Style Extendable, Finish Anodized, Resistance Properties Chemical Resistant, Corrosion Resistant, Material Aluminum, Features Not Applicable, Includes Not Applicable, Autoclavable Yes, Standards ISO Class 3 - 8 EU Grade B/C/D USP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.