Zoro Homepage

Mop Holder, Black, Cleanroom

  • Mfr # BCRVSMOP1

  • Zoro # G1149204


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Ergonomic
Material
Synthetic
Color
Black
Standards
ISO Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCRVSMOP1
Zoro #
G1149204
UPC #
-
Country of Origin
Germany

Dimensions

Size
4 in x 16 in
Overall Width
16 in
Overall Depth
4 in

Details

Item
Mop Head
Type
Cleanroom
Style
Ergonomic
Material
Synthetic
Color
Black
Standards
ISO Rated
Includes
Clips
Launderable
No
Product Type
Mop Head
Resistance Properties
Chemical Resistant
Mop Connection Type
Pad
Includes Handle
No
Features
Ergonomic Hand-Switch
Autoclavable
Yes

Description

Mop Head, Product Type Mop Head, Includes Handle No, Color Coding System No, Mop Style Flat, Ply Count Not Applicable, Capacity Not Applicable, Headband Size Not Applicable, Mop Connection Type Pad, Overall Width 16 in, Resistance Properties Chemical Resistant, Overall Depth 4 in, Launderable No, Material Synthetic, Features Ergonomic Hand-Switch, Standards ISO Rated, Includes Clips, Autoclavable Yes, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.