Zoro Homepage

Mop Wiper, White, Cleanroom, PK50

  • Mfr # MPX2750101810

  • Zoro # G0131011


product price: $111.99
/pk 50, $2.24/ea
Sold in multiples of 10 for $1,119.90
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Knitted Cover
Material
Microfiber
Color
White
Standards
ISO Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPX2750101810
Zoro #
G0131011
UPC #
-
Country of Origin
China

Dimensions

Size
10 in x 18 in
Overall Depth
10 in
Overall Width
18 in

Details

Item
Mop Cover
Type
Cleanroom
Style
Knitted Cover
Material
Microfiber
Color
White
Standards
ISO Rated
Launderable
Yes
Includes
(50) Covers per Pack
Product Type
Mop Cover
Resistance Properties
Abrasion Resistant
Ply Count
1
Includes Handle
No
Mop Connection Type
Push In
Autoclavable
No
Features
Compatible with Ergonomic Flat Mop System

Description

Mop Cover, Product Type Mop Cover, Includes Handle No, Color Coding System No, Mop Style Flat, Ply Count 1, Capacity Not Applicable, Headband Size Not Applicable, Mop Connection Type Push In, Overall Width 18 in, Resistance Properties Abrasion Resistant, Overall Depth 10 in, Launderable Yes, Material Microfiber, Features Compatible with Ergonomic Flat Mop System, Standards ISO Rated, Includes (50) Covers per Pack, Autoclavable No, Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.