Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Wringer, Black, Cleanroom

  • Mfr # BCRVSWRINGER1

  • Zoro # G0131020


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Ergonomic
Material
Stainless Steel
Color
Black
Standards
EU Grade B/C/D, ISO Class 3 - 8 Cleanroom Class 1-100000, USP 797
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCRVSWRINGER1
Zoro #
G0131020
UPC #
-
Country of Origin
Germany

Dimensions

Size
20.5 in x 10.5 in x 11.5 in

Details

Item
Mop Wringer
Type
Cleanroom
Style
Ergonomic
Material
Stainless Steel
Color
Black
Standards
EU Grade B/C/D, ISO Class 3 - 8 Cleanroom Class 1-100000, USP 797
Capacity
1L
Product Type
Mop Wringer
Autoclavable
Yes
Resistance Properties
Chemical Resistant
Wringer Material
Steel
Features
Compatible with Ergonomic Flat Mop System

Description

Mop Wringer, Product Type Mop Wringer, Color Coding System No, Wringer Material Steel, Resistance Properties Chemical Resistant, Features Compatible with Ergonomic Flat Mop System, Autoclavable Yes, Color Black, Standards EU Grade B/C/D, ISO Class 3 - 8 Cleanroom Class 1-100000, USP 797

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.