Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Paper, 8-1/2 x 11

  • Mfr # BB68.0811.8B

  • Zoro # G5152174


product price: $34.89
/ea

Key Features

Color
Blue
Recycled Content
0 %
Paper Size Name
Letter
Material
Cellulose
Size
8-1/2 x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB68.0811.8B
Zoro #
G5152174
UPC #
-
Country of Origin
United Kingdom

Dimensions

Paper Size Name
Letter
Size
8-1/2 x 11 in
Sheet Width
11 in
Sheet Length
8 1/2 in

Details

Item
Multipurpose Paper
Color
Blue
Recycled Content
0 %
Material
Cellulose
Total Number of Sheets
250
Product Type
Medium Weight Paper
For Use With
Laser, Photocopiers
Standards
ISO 3 (Class 1) - ISO 8 (Class 100000)
Autoclavable
Yes

Description

Multipurpose Paper, Product Type Medium Weight Paper, Autoclavable Yes, Sheet Width 11 in, Recycled Content 0 Percent, For Use With Laser, Photocopiers, Copy and Printer Paper Brand Berkshire Bond, Color Blue, Paper Size Name Letter, Total Number of Sheets 250, Sheet Length 8 1/2 in, Standards ISO 3 (Class 1) - ISO 8 (Class 100000)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.