Multipurpose Paper, 8-1/2 x 11
Mfr # BB6808118W
Zoro # G5152165
product price: $43.19
/eaKey Features
Color
White
Recycled Content
0 %
Paper Size Name
Letter
Size
8-1/2 x 11 in
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB6808118W
Zoro #
G5152165
UPC #
-
Country of Origin
United Kingdom
Dimensions
Paper Size Name
Letter
Size
8-1/2 x 11 in
Sheet Width
11 in
Sheet Length
8 1/2 in
Details
Item
Multipurpose Paper
Color
White
Recycled Content
0 %
Material
Cellulose
Total Number of Sheets
500
Includes
500 Sheets
Product Type
Light Weight Paper
Standards
ISO Class 3 - 7 Cleanroom Class 1 - 10000 EU Grade B/C/D, RoHS
For Use With
Laser, Photocopiers
Autoclavable
Yes
Description
Multipurpose Paper, Product Type Light Weight Paper, Autoclavable Yes, Sheet Width 11 in, Recycled Content 0 Percent, For Use With Laser, Photocopiers, Copy and Printer Paper Brand Berkshire Bond, Color White, Paper Size Name Letter, Total Number of Sheets 500, Sheet Length 8 1/2 in, Standards ISO Class 3 - 7 Cleanroom Class 1 - 10000 EU Grade B/C/D, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.