Zoro Homepage

Multipurpose Paper, 8-1/2 x 11

  • Mfr # ECO85.0811.WH

  • Zoro # G5064902


product price: $28.15
/ea

Key Features

Material
Cellulose
Color
White
Standards
ISO 3 (Class 1) - ISO 8 (Class 100000)
Size
8-1/2 x 11 in
Product Type
Medium Weight Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO85.0811.WH
Zoro #
G5064902
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
8-1/2 x 11 in
Sheet Width
11 in
Paper Size Name
Letter
Sheet Length
8 1/2 in

Details

Item
Multipurpose Paper
Material
Cellulose
Color
White
Standards
ISO 3 (Class 1) - ISO 8 (Class 100000)
Product Type
Medium Weight Paper
Autoclavable
Yes
For Use With
Laser, Photocopiers
Total Number of Sheets
250
Recycled Content
100 %

Description

Multipurpose Paper, Product Type Medium Weight Paper, Autoclavable Yes, Sheet Width 11 in, Recycled Content 100 Percent, For Use With Laser, Photocopiers, Copy and Printer Paper Brand EcoBond, Color White, Paper Size Name Letter, Total Number of Sheets 250, Sheet Length 8 1/2 in, Standards ISO 3 (Class 1) - ISO 8 (Class 100000)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.