Zoro Homepage

Multipurpose Paper, Cellulose, 11 x 17

  • Mfr # BB104.1117.5B

  • Zoro # G5187366


product price: $64.19
/ea

Key Features

Color
Blue
Recycled Content
0 %
Paper Size Name
Letter
Size
11 x 17 in
Includes
(250) Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB104.1117.5B
Zoro #
G5187366
UPC #
-
Country of Origin
United Kingdom

Dimensions

Paper Size Name
Letter
Size
11 x 17 in
Sheet Width
11 in
Sheet Length
17 in

Details

Item
Multipurpose Paper
Color
Blue
Recycled Content
0 %
Includes
(250) Sheets
Material
Cellulose
Total Number of Sheets
250
Product Type
Heavy Weight Paper
Standards
ISO Class 3 - 7 Cleanroom Class 1 - 10000 EU Grade B/C/D, RoHS
Autoclavable
Yes
For Use With
Laser, Photocopiers

Description

Multipurpose Paper, Product Type Heavy Weight Paper, Autoclavable Yes, Sheet Width 11 in, Recycled Content 0 Percent, For Use With Laser, Photocopiers, Copy and Printer Paper Brand Berkshire Bond, Color Blue, Paper Size Name Letter, Total Number of Sheets 250, Sheet Length 17 in, Standards ISO Class 3 - 7 Cleanroom Class 1 - 10000 EU Grade B/C/D, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.