Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Cleanroom Wipes 9" x 9", White

  • Mfr # MSVP.0909.8

  • Zoro # G4095104


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
White
Sheet Size
9 in x 9 in
Container Type
Pack
Number of Sheets
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSVP.0909.8
Zoro #
G4095104
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 9 in
Roll Length
No Roll
Sheet Length
9 in
Sheet Width
9 in

Details

Item
Dry Wipe
Material
Polyester
Color
White
Container Type
Pack
Number of Sheets
150
Ply
1
Lint Level
Low Lint
Series
MicroSeal(R) VP
Application
Designed for Use in ISO Class 3 and Higher Cleanroom Environments; Oxidation, Metallization, CVD or Photolithography processes; Chamber Cleaning and CMP Processing; Cleaning of Medical device Products; Steam Autoclavable for Aseptic Applications
Containers per UOM
1
Formula
Dry
Wipes per Container
150
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 3 (Class 1)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series MicroSeal(R) VP, White, Minimum Cleanroom Standards ISO 3 (Class 1), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150, Ply 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.