Polyester Prewet Cleaning Wipes 9" x 9"
Mfr # SPX1000.002.12
Zoro # G5179553
product price: $30.89
/eaKey Features
Material
45% Polyester, 55% Cellulose
Color
White
Sheet Size
9 in x 9 in
Container Type
Soft Pack
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPX1000.002.12
Zoro #
G5179553
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
9 in x 9 in
Sheet Length
9 in
Container Size
75 ct
Sheet Width
9 in
Details
Item
Cleanroom Wipes
Material
45% Polyester, 55% Cellulose
Color
White
Container Type
Soft Pack
Fragrance
Unscented
Formula
9% Isopropyl Alcohol, 91% Deionized Water
Cleaner Form
Wipes
Standards
ISO Class 5 - 8
Cleaner Chemical Product Grouping
Cleanroom Wipes
Primary Chemical
Alcohol
Application
Cleanroom
Wet Contact Time
No Efficacy
Wipes Application
Flammable Control
Features
Low-Lint
Packaging Type
Soft Pack
NSF Rating
Not Rated
Description
Cleanroom Wipes, Cleanroom Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 75 ct, Container Type Soft Pack, Sheet Size 9 in x 9 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Cleanroom, Color White, Features Low-Lint, Formula 9 Percent Isopropyl Alcohol, 91 Percent Deionized Water, Material 45 Percent Polyester, 55 Percent Cellulose, NSF Rating Not Rated, Sheet Length 9 in, Sheet Width 9 in, Standards ISO Class 5 - 8
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.