Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Cleanroom Wipes 12" x 12", White

  • Mfr # PWOS12.12

  • Zoro # G5054743


product price: $24.35
/ea

Key Features

Material
Polypropylene
Color
White
Sheet Size
12 in x 12 in
Container Type
Pack
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWOS12.12
Zoro #
G5054743
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 12 in
Roll Length
No Roll
Sheet Length
12 in
Sheet Width
12 in

Details

Item
Dry Wipe
Material
Polypropylene
Color
White
Container Type
Pack
Number of Sheets
100
Lint Level
Low Lint
Series
Pro-Wipe(R) OS
Containers per UOM
1
Application
Contamination Control, Spill Pick-Up
Wipes per Container
100
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Wipe Type
Critical Area Wipe
Minimum Cleanroom Standards
None

Description

Dry Wipe, Wipe Type Critical Area Wipe, Soft Pack, Product Series Pro-Wipe(R) OS, White, Minimum Cleanroom Standards None, Polypropylene, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.