String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.4.12
Mfr # BCM.4.12
Zoro # G5064911
product price: $48.39
/eaKey Features
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Polyester
Handle Material
No Handle
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM.4.12
Zoro #
G5064911
UPC #
-
Country of Origin
United States
Dimensions
Length
20-5/64"
Overall Width
14 in
Details
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Polyester
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Mop Head
Item
Mop Head
Series
BCR
End Type
Loop
Launderable
Yes
Color
White
Features
Autoclavable
Handle Included
No
Material
Polyester
Dry Weight
16 oz
Standards
ISO Rated
Product Type
Wet Mop Head
Includes Wet Mop Tailband
Yes
Includes Handle
No
Description
Mop Head, Material Polyester, Mop Connection Type Slide On, Overall Width 14 in, Launderable Yes, Color White, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Color Coding System No, Features For Clean Rooms, Individually Packaged, Connection Thread Type Not Applicable, Includes Handle No, Mop Style String, Product Type Wet Mop Head, Series BCR, Standards ISO Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.