Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swab, 162mm, Foam, Flexible Tip, PK100

  • Mfr # LT01465.10

  • Zoro # G4334452


product price: $22.69
/pk 100, $0.23/ea

Key Features

Type
Cleanroom
Style
Flexible Tip
Material
Foam
Color
Yellow
Standards
ISO 5 (Class 100) - ISO 8 (Class 100000)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT01465.10
Zoro #
G4334452
UPC #
-
Country of Origin
China

Dimensions

Size
162mm
Overall Length
6 3/8 in
Tip Length
21/32 in
Tip Width
9/32 in
Handle Length
5 3/4 in

Details

Item
Swab
Type
Cleanroom
Style
Flexible Tip
Material
Foam
Color
Yellow
Standards
ISO 5 (Class 100) - ISO 8 (Class 100000)
Application
Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials
Gauge
162mm
Handle Material
Polypropylene
Number of Tips
1
Tip Shape
Round
Tip Material
Polyester
Sterile/Non-Sterile
Non-Sterile
Handle Color
Yellow
Features
High Sorbency, High Abrasion Resistance for Rigorous Cleaning Applications, No Contaminating Adhesives, Thermally Bonded Head
ISO Class
ISO 5; ISO 8
Tip Stiffness
Flexible Tip

Description

Swab, Handle Material Polypropylene, Handle Length 5 3/4 in, Tip Material Polyester, Tip Length 21/32 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.