Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swab, 162mm, Nwoven Poly, Flex Tip, PK100

  • Mfr # LTN1465.10

  • Zoro # G4334461


product price: $31.99
/pk 100, $0.32/ea

Key Features

Type
Cleanroom
Style
Flexible Tip
Material
Nonwoven
Color
Yellow
Standards
ISO Class 4 (Class 10) Cleanroom, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTN1465.10
Zoro #
G4334461
UPC #
-
Country of Origin
China

Dimensions

Size
162mm
Handle Length
5 3/4 in
Tip Length
21/32 in
Overall Length
6 3/8 in
Tip Width
9/32 in

Details

Item
Swab
Type
Cleanroom
Style
Flexible Tip
Material
Nonwoven
Color
Yellow
Standards
ISO Class 4 (Class 10) Cleanroom, REACH, RoHS
Application
Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Cleaning Validation, Cleaning with Solvents, Surface Sampling
Gauge
162mm
Handle Material
Polypropylene
Tip Shape
Round
Number of Tips
1
Sterile/Non-Sterile
Non-Sterile
Tip Material
Polyester
Features
High Sorbency, Low Non-Volatile Residue, Low Particle Generation, No Contaminating Adhesives
Tip Stiffness
Flexible Tip
Handle Color
Yellow
ISO Class
ISO 3; ISO 5

Description

Swab, Handle Material Polypropylene, Handle Length 5 3/4 in, Tip Material Polyester, Tip Length 21/32 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Cleaning Validation, Cleaning with Solvents, Surface Sampling, Features High Sorbency, Low Non-Volatile Residue, Low Particle Generation, No Contaminating Adhesives, Overall Length 6 3/8 in, Tip Stiffness Flexible Tip, ISO Class ISO 3; ISO 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.