Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Treated Wiper, 9 in x 9 in, White

  • Mfr # DR770.0909.20

  • Zoro # G4731946


product price: $41.79
/ea

Key Features

Material
Cellulose, Polyester
Color
White
Formula
Dry
Container Type
Pack
Number of Sheets
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR770.0909.20
Zoro #
G4731946
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 9 in
Sheet Width
9 in
Roll Length
No Roll
Sheet Length
9 in

Details

Item
Dry Wipe
Material
Cellulose, Polyester
Color
White
Formula
Dry
Container Type
Pack
Number of Sheets
300
Product Color
White
Product Series
Durx(R) 770
Containers per UOM
20
Wipes per Container
300
Lint Level
Low Lint
Minimum Cleanroom Standards
ISO 5 (Class 100)
Wipe Type
Cleanroom Wipe

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Durx(R) 770, White, Minimum Cleanroom Standards ISO 5 (Class 100), Cellulose, Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.