Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAZMAT Shipping Kit, 1 gal. Drum, PK4

  • Mfr # HMS-6740M

  • Zoro # G6474867


product price: $220.39
/pk 4, $55.10/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
Kraft
Length
14-3/16"
Depth
12-1/8"
Width
12-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-6740M
Zoro #
G6474867
UPC #
-
Country of Origin
United States

Dimensions

Length
14-3/16"
Depth
12-1/8"
Width
12-1/8"
Inside Length
11 1/2 in
Outside Width
12 1/8 in
Outside Height
14 3/16 in
Outside Length
12 1/8 in
Inside Width
11 1/2 in
Inside Height
12 15/16 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
Kraft
Standards
UN Rated
Includes
Titehead Heavy Weight Combination Packaging with 1 Gallon Epoxy/Phenolic Lined Drum with 2" Opening
Holds
(1) 1 gal Drum
Board Test
44 ECT
UN Rating Solid
4G/X9.7/S
Holds Number of Containers
1
Wall Type
Single Wall
UN Rating Liquid
1A1/X1.5/250
Holds Container Style
Drum

Description

Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 11 1/2 in, Inside Width 11 1/2 in, Inside Height 12 15/16 in, Inside LxWxH 11-1/2x11-1/2x12-15/16 in, UN Rating Liquid 1A1/X1.5/250, UN Rating Solid 4G/X9.7/S, Holds Container Style Drum, Holds Container Size (1) 1 gal Drum, Holds Number of Containers 1, Holds (1) 1 gal Drum, Board Test 44 ECT, Outside Length 12 1/8 in, Outside Width 12 1/8 in, Outside Height 14 3/16 in, Outside LxWxH 12-1/8x12-1/8x14-3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.