Zoro Homepage

HAZMAT Shipping Kit, 10.25 In x 14 In, PK2

  • Mfr # HMS-6925M

  • Zoro # G7015364


product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
White
Length
12-3/8"
Depth
14-3/8"
Width
17-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-6925M
Zoro #
G7015364
UPC #
-
Country of Origin
United States

Dimensions

Length
12-3/8"
Depth
14-3/8"
Width
17-3/8"
Outside Length
17 1/4 in
Inside Height
12 3/16 in
Outside Height
12 7/8 in
Inside Width
14 3/16 in
Inside Length
17 3/16 in
Outside Width
14 1/2 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
White
Standards
IATA PI 650
Includes
Temperature Control Category B Infectious Substance Packaging with 1 X-Large 95 kPa Pressure Bag
Holds
(1) 10-1/4x14 in Pressure Bag
Holds Container Style
Bag
Wall Type
Single Wall
Board Test
250#
Holds Number of Containers
1

Description

Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 17 3/16 in, Inside Width 14 3/16 in, Inside Height 12 3/16 in, Inside LxWxH 17-3/16x14-3/16x12-3/16 in, Holds Container Style Bag, Holds Container Size (1) 10-1/4x14 in Pressure Bag, Holds Number of Containers 1, Holds (1) 10-1/4x14 in Pressure Bag, Board Test 250#, Outside Length 17 1/4 in, Outside Width 14 1/2 in, Outside Height 12 7/8 in, Outside LxWxH 17-1/4x14-1/2x12-7/8 in, Material Corrugated Cardboard, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.