Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAZMAT Shipping Kit, 32 oz. Bottle, PK4

  • Mfr # HMS-6643M

  • Zoro # G6597087


product price: $219.99
/pk 4, $55.00/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
Kraft
Length
11-1/2"
Depth
15-1/8"
Width
11-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-6643M
Zoro #
G6597087
UPC #
-
Country of Origin
United States

Dimensions

Length
11-1/2"
Depth
15-1/8"
Width
11-1/2"
Outside Width
11 1/2 in
Inside Height
14 3/4 in
Inside Length
11 3/16 in
Inside Width
11 3/16 in
Outside Height
15 1/8 in
Outside Length
11 1/2 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
Kraft
Includes
Slip Cover Can Packaging with 32 oz. Amber Plastic Coated Wide Mouth Glass Bottle and Phenolic Closure
Standards
UN Rated
Holds
(1) 32 oz Bottle
UN Rating Solid
4GV/X4/S
Board Test
275#DW
Holds Number of Containers
1
Wall Type
Double Wall
Holds Container Style
Bottle

Description

Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 11 3/16 in, Inside Width 11 3/16 in, Inside Height 14 3/4 in, Inside LxWxH 11-3/16x11-3/16x14-3/4 in, UN Rating Solid 4GV/X4/S, Holds Container Style Bottle, Holds Container Size (1) 32 oz Bottle, Holds Number of Containers 1, Holds (1) 32 oz Bottle, Board Test 275#, Outside Length 11 1/2 in, Outside Width 11 1/2 in, Outside Height 15 1/8 in, Outside LxWxH 11-1/2x11-1/2x15-1/8 in, Material Corrugated Cardboard, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.