Zoro Homepage

HAZMAT Shipping Kit, (4) 16oz Bottles, PK4

  • Mfr # HMS-6445M

  • Zoro # G6491895


product price: $143.99
/pk 4, $36.00/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
Kraft
Length
10-5/8"
Depth
10-5/8"
Width
10-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-6445M
Zoro #
G6491895
UPC #
-
Country of Origin
United States

Dimensions

Length
10-5/8"
Depth
10-5/8"
Width
10-5/8"
Inside Length
9 in
Inside Height
9 3/8 in
Outside Height
10 5/8 in
Outside Width
9 5/8 in
Outside Length
9 5/8 in
Inside Width
9 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
Kraft
Holds
(4) 16 oz Bottles
Standards
UN Rated
Includes
EPS Foam Packaging with (4) 16 oz. Amber Plastic Coated Narrow Mouth Glass Bottles and Phenolic Closures
Wall Type
Double Wall
Holds Container Style
Bottle
UN Rating Solid
4G/Y5.9/S
Holds Number of Containers
4
Board Test
200#DW

Description

Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 9 3/8 in, Inside LxWxH 9x9x9-3/8 in, UN Rating Solid 4G/Y5.9/S, Holds Container Style Bottle, Holds Container Size (4) 16 oz Bottles, Holds Number of Containers 4, Holds (4) 16 oz Bottles, Board Test 200#, Outside Length 9 5/8 in, Outside Width 9 5/8 in, Outside Height 10 5/8 in, Outside LxWxH 9-5/8x9-5/8x10-5/8 in, Material Corrugated Cardboard, Color Brown, Standards UN Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.