Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAZMAT Shipping Kit, (4) 16oz Bottles, PK4

  • Mfr # HMS-6765M

  • Zoro # G6785527


product price: $154.99
/pk 4, $38.75/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
Kraft
Length
10-5/8"
Depth
9-5/8"
Width
9-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-6765M
Zoro #
G6785527
UPC #
-
Country of Origin
United States

Dimensions

Length
10-5/8"
Depth
9-5/8"
Width
9-5/8"
Inside Width
9 in
Outside Height
10 5/8 in
Inside Length
9 in
Outside Length
9 5/8 in
Inside Height
9 3/8 in
Outside Width
9 5/8 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
Kraft
Standards
UN Rated
Holds
(4) 16 oz Bottles
Includes
EPS Foam Packaging with (4) 16 oz. Nalgene Wide Mouth Bottles and Polypropylene Closures
UN Rating Solid
4G/Y5.9/S
Board Test
200#DW
Holds Container Style
Bottle
Holds Number of Containers
4
Wall Type
Double Wall

Description

Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 9 3/8 in, Inside LxWxH 9x9x9-3/8 in, UN Rating Solid 4G/Y5.9/S, Holds Container Style Bottle, Holds Container Size (4) 16 oz Bottles, Holds Number of Containers 4, Holds (4) 16 oz Bottles, Board Test 200#DW, Outside Length 9 5/8 in, Outside Width 9 5/8 in, Outside Height 10 5/8 in, Outside LxWxH 9-5/8x9-5/8x10-5/8 in, Material Corrugated Cardboard, Color Kraft, Standards UN Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.