Zoro Homepage

HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4

  • Mfr # HMS-64530

  • Zoro # G6512475


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
Kraft
Length
7-3/8"
Depth
7-1/2"
Width
7-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-64530
Zoro #
G6512475
UPC #
-
Country of Origin
India

Dimensions

Length
7-3/8"
Depth
7-1/2"
Width
7-3/8"
Inside Length
7 in
Outside Width
7 3/8 in
Outside Length
7 3/8 in
Inside Height
7 in
Outside Height
7 1/2 in
Inside Width
6 7/8 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
Kraft
Holds
(4) 4 oz Bottles
Includes
EPS Foam Packaging with (4) 4 oz. Amber Plastic Coated Wide Mouth Glass Bottles and Phenolic Closures
Standards
UN Rated
Wall Type
Double Wall
Holds Number of Containers
4
UN Rating Solid
4G/X1.9/S
Holds Container Style
Bottle
Board Test
350#DW

Description

Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 7 in, Inside Width 6 7/8 in, Inside Height 7 in, Inside LxWxH 7x6-7/8x7 in, UN Rating Solid 4G/X1.9/S, Holds Container Style Bottle, Holds Container Size (4) 4 oz Bottles, Holds Number of Containers 4, Holds (4) 4 oz Bottles, Board Test 350#DW, Outside Length 7 3/8 in, Outside Width 7 3/8 in, Outside Height 7 1/2 in, Outside LxWxH 7-3/8x7-3/8x7-1/2 in, Material Corrugated Cardboard, Color Kraft, Standards UN Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.