Zoro Homepage

HAZMAT Shipping Kit, 6 In x 9-1/8 In, PK4

  • Mfr # HMS-6824M

  • Zoro # G7047214


product price: $135.99
/pk 4, $34.00/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
White
Length
14-1/2"
Depth
9-3/8
Width
11-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-6824M
Zoro #
G7047214
UPC #
-
Country of Origin
United States

Dimensions

Length
14-1/2"
Depth
9-3/8
Width
11-3/8"
Outside Width
9 3/8 in
Outside Height
14 7/16 in
Outside Length
11 3/8 in
Inside Height
13 3/4 in
Inside Width
9 in
Inside Length
11 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
White
Holds
(2) 6x9-1/8 in Pressure Bags
Includes
Temperature Control Category B Infectious Substance Packaging with 2 Large 95 kPa Pressure Bags
Standards
IATA PI 650
Board Test
175#
Holds Number of Containers
2
Holds Container Style
Bag
Wall Type
Single Wall

Description

Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 11 in, Inside Width 9 in, Inside Height 13 3/4 in, Inside LxWxH 11x9x13-3/4 in, UN Rating Solid Not Applicable, Holds Container Style Bag, Holds Container Size (1) 6x9-1/8 in Pressure Bags, Holds Number of Containers 2, Holds (2) 6x9-1/8 in Pressure Bags, Board Test 175#, Outside Length 11 3/8 in, Outside Width 9 3/8 in, Outside Height 14 7/16 in, Outside LxWxH 11-3/8x9-3/8x14-7/16 in, Material Corrugated Cardboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.