Zoro Homepage

HAZMAT Shipping Kit, 8 oz. Bottle, PK12

  • Mfr # HMS-65114

  • Zoro # G7243406


product price: $267.99
/pk 12, $22.33/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
Kraft
Length
9-7/16"
Depth
5-11/16"
Width
5-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-65114
Zoro #
G7243406
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
9-7/16"
Depth
5-11/16"
Width
5-11/16"
Inside Height
9 1/4 in
Outside Length
9 7/16 in
Inside Width
5 1/2 in
Outside Width
5 11/16 in
Inside Length
5 1/2 in
Outside Height
5 11/16 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
Kraft
Standards
UN Rated
Holds
(1) 8 oz Bottle
Includes
Absorbent Pouch Packaging with 8 oz. Amber Plastic Coated Narrow Mouth Glass Bottle and Phenolic Closure
Board Test
200#
Holds Number of Containers
1
UN Rating Solid
4G/X1.0/S
Holds Container Style
Bottle
Wall Type
Single Wall

Description

Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 5 1/2 in, Inside Width 5 1/2 in, Inside Height 9 1/4 in, Inside LxWxH 5-1/2x5-1/2x9-1/4 in, UN Rating Solid 4G/X1.0/S, Holds Container Style Bottle, Holds Container Size (1) 8 oz Bottle, Holds Number of Containers 1, Holds (1) 8 oz Bottle, Board Test 200#, Outside Length 9 7/16 in, Outside Width 5 11/16 in, Outside Height 5 11/16 in, Outside LxWxH 9-7/16x5-11/16x5-11/16 in, Material Corrugated Cardboard, Color Kraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.