Zoro Homepage

Mechanical Seal, Type 1, 2-1/8 In., Viton, Carbon Face, Ceramic Cup

  • Mfr # BSP-327V

  • Zoro # G904411244


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Shaft Size (In.)
2-1/8 inch
Seal Material
Viton
Includes
Stainless Steel Spring, Carbon Face and Ceramic Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSP-327V
Zoro #
G904411244
UPC #
-
Country of Origin
China

Dimensions

Shaft Size (In.)
2-1/8 inch

Details

Seal Material
Viton
Item
Mechanical Seal
Includes
Stainless Steel Spring, Carbon Face and Ceramic Cup

Description

Type 1, 2-1/8 In., Viton, Carbon Face, Ceramic Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.