Zoro Homepage

Mechanical Seal, Type 6, 1 In., Viton, Carbon Face, Ceramic Cup

  • Mfr # BSP-360V

  • Zoro # G204411517


product price: $60.49
/ea

Key Features

Shaft Size (In.)
1 inch
Seal Material
Viton
Includes
Stainless Steel Spring, Carbon Face and Ceramic Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSP-360V
Zoro #
G204411517
UPC #
-
Country of Origin
China

Dimensions

Shaft Size (In.)
1 inch

Details

Seal Material
Viton
Includes
Stainless Steel Spring, Carbon Face and Ceramic Cup
Item
Mechanical Seal

Description

Type 6, 1 In., Viton, Carbon Face, Ceramic Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.